15 ft. Coaxial VGA Monitor Extension Cable-HD15 Male to Female

  • Mfr # DY706500

  • Zoro # G203747990


product price:  $43.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DY706500
Zoro #
G203747990
UPC #
657248359058
Country of Origin
China

Description

This 15ft. High Resolution VGA Monitor Extension Cable is designed to provide the highest VGA video quality possible. Ideally suited for high resolution VGA applications (1024x768 and above), this high quality coaxial VGA cable eliminates picture "ghosting" and fuzzy images inherent to non-coaxial cables and provides superior EMI interference protection by using ferrite cores near the connector ends.

A reliable solution for a wide range of applications, including connecting StarView KVM Switches, this high resolution VGA (SVGA) extension cable features one hddb15 male connector and one hddb15 female connector, offering a convenient way to extend a VGA or SVGA connection by up to 15ft., while maintaining superb image quality.

Features
  • Ideal for high resolution monitors (1024x768 and above)
  • Triple-coaxial Plus twisted-pair wire for crystal clear display
  • Impedence matched at 75 Ohms for full brightness and vibrant picture color
  • Ferrite core eliminates EMI interference
  • Molded connector ends with strain relief
  • 15 ft. Coaxial VGA Monitor Extension Cable-HD15 Male to Female
Includes:
  • 1 - 15 ft. COAXIAL SVGA CABLE
Specifications
  • Connector Plating: Nickel
  • Connector A: 1 - VGA (15 pin, High Density D-Sub) Male
  • Connector B: 1 - VGA (15 pin, High Density D-Sub) Female
  • Cable Length: 15 ft. (4.6 m)
  • Color: Gray
  • Weight: 1.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.