Zoro Homepage

15m Multimode 50-125 Duplex Fiber Patch Cable LC-LC

  • Mfr # DY706501

  • Zoro # G815812598


product price: $44.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY706501
Zoro #
G815812598
UPC #
657248359089
Country of Origin
China

Description

The 15m LSZH LC to LC Fiber Cable features 50/125 micron fiber for high-speed high bandwidth data transmissions over Gigabit Ethernet and Fiber Channel networks with support for duplex multimode applications. This LC-LC patch cable is housed in a LSZH Low-Smoke Zero-Halogen flame retardant jacket to ensure minimal smoke toxicity and corrosion when exposed to high sources of heat in the event of a fire. Making it ideal for use in industrial settings central offices and schools as well as residential settings where building codes are a consideration. Features -Immune to electrical interference -OM2 50/125 500MHz multimode fiber -LSZH Low-Smoke Zero-Halogen cable jacket -Attenuation loss meets or exceeds industry standards -15m Multimode 50-125 Duplex Fiber Patch Cable LC-LC Includes: -1 - 15m Multimode 50/125 Duplex Fiber Patch Cable LC - LC Specifications - Fiber Size: 50/125 - Fire Rating: LSZH Rated Low Smoke Zero Halogen - Fiber Classification: OM2 - Fiber Type: Multi Mode - Connector A: 1 - Fiber Optic LC Duplex Male - Connector B: 1 - Fiber Optic LC Duplex Male - Cable Length: 49.2 ft. 15 m - Color: Orange - Length: 49.2 ft. 15 m - Weight: 0.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.