Zoro Homepage

19 in. Gooseneck Microphone

  • Mfr # DY1231689

  • Zoro # G516330513


product price: $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY1231689
Zoro #
G516330513
UPC #
-
Country of Origin
China

Description

The Model MGN19 is a push-button, omni-directional, dynamic microphone designed for quality sound installations. The microphone is extremely rugged and reliable and is designed to stand up under the most strenuous handling conditions to provide years of dependable service. A smooth wide band frequency response with a slight intentional presence boost at 2000 Hz gives a natural, crisp, highly intelligible sound.The microphone is furnished with a 18-3/4in fully flexible gooseneck mounting flange. Features Push Button Activated 4-Conductor, 2-Shielded Lead Connector 19in 48.26cm Long Omnidirectional Polar Pattern Specifications Size: 19 in Element: Dynamic Polar Pattern: Omni-directional Frequency Response: 50 to 12,000 Hz Output: -58 dB 0 dB = 1 mw/10 microbars -152 dB EIA Impedance: 400 ohms, matches 150 to 600 ohms Switch: DPDT push-button operated sealed microswitch Cable: 7-feet of four-conductor, two-shielded, permanently attached, rugged, synthetic jacketed cable Gooseneck: Chrome-plated, 18-3/4in Dimensions: 23-1/4in H x 1-3/8in Weight: 1.5 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.