Zoro Homepage

1M, 3 ft. USB C Cable with 5A Pd - USB 3.1 - USB-If Certified

  • Mfr # DY80328

  • Zoro # G115817347


product price: $47.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY80328
Zoro #
G115817347
UPC #
654204324525
Country of Origin
China

Description

Features -Power your Usb Type-C Devices -Fast Charge Usb C Mobile Devices from your Usb-C Laptop or Wall Charger Specifications - Compliant Standards: USB 3.1 - Connectivity Left Connector Type: 24 pin USB Type C - Connectivity Right Connector Type: 24 pin USB Type C - I/O Cable Type: USB Type-C cable - Jacket Material: PVC - Plated Connector: Nickel - Left Connector Gender: Male - Shielding Material: Aluminum mylar foil with braid - Right Connector Gender: Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.