Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Port 10G Fiber Network Card With Open

  • Mfr # DY264536

  • Zoro # G615781223


product price: $515.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY264536
Zoro #
G615781223
UPC #
652513838252
Country of Origin
China

Description

Get fast high-bandwidth connectivity with this cost-effective fiber network card. It adds two open SFP+ slots to your server or high-powered workstation giving you an easy way to connect your server or workstation to a 10 Gigabit fiber network using the SFP+ modules of your choice. Features -Intel 82599 chipset with Intel Virtualization Technology for connectivity -Up to 20Gbps full duplex bandwidth per port -PXE network boot support -Compliant with IEEE 802.3ae 10GBASE-LR/SR only and IEEE 802.3aq 10GBASE-LRM -Compliant with PCI Express Rev 2.0 specification using PCIe x4 or higher slot -Supports IEEE 802.1Q VLAN tagging -Support for 802.3ad Link Aggregation -Up to 15K jumbo frame support -Dual profile LP bracket included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.