Zoro Homepage

20 ft. Computer Power Cord NEMA5-15P to C13 Cable

  • Mfr # DY172356

  • Zoro # G704040828


product price: $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY172356
Zoro #
G704040828
UPC #
654204940541
Country of Origin
China

Description

The 20-foot Computer Power Cord is a durable, universal power cord that can be used as a cost effective replacement for your existing PC power cord, and offers 20ft. of connection distance between a computer or peripheral device and an power outlet - an ideal solution for connecting your monitor, PC or laser printer to a grounded power outlet.

Features
  • 20 ft. Computer Power Cord NEMA5-15P to C13 Cable
Includes:
  • 1 - 20 ft. Standard Computer Power Cord - NEMA5-15P to C13
Specifications
  • Cable Type: SVT
  • Number of Conductors: 3
  • Connector A: 1 - NEMA 5-15 Power (North America) Plug
  • Connector B: 1 - IEC 60320 C13 Power
  • Input Current: 10A
  • Input Voltage: 125 AC
  • Cable Length: 20 ft. (6.1 m)
  • Color: Black
  • Height: 1 in. (25 mm)
  • Length: 20 ft. (6.1 m)
  • Width: 1 in. (26 mm)
  • Wire Gauge: 18 AWG
  • Weight: 0.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.