Zoro Homepage

25 ft. Cat6a STP Network Patch, Blue

  • Mfr # DY732676

  • Zoro # G315755388


product price: $56.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY732676
Zoro #
G315755388
UPC #
657248496654
Country of Origin
China

Description

This 25-foot Cat6a cable meets or exceeds all Category 6a cable specifications to ensure reliable 10Gb network connections. The cable is shielded to protect your network against electromagnetic interference EMI/RFI and system noise providing the perfect solution for fast and safe network connections. Features -Cat6a Patch Cable - Shielded STP - 25 ft. Blue Make 10Gb Ethernet connections with PoE support. -Protect your data against noise and EMI/RFI interference -Prevent cable damage with molded RJ45 connectors that also offer strain relief -Create secured connections with snagless clips that protect the connectors during installation Specifications - Cable Jacket Type: PVC - Polyvinyl Chloride - Cable Shield Type: Aluminum-polyester foil - Fire Rating: CMG Rated - Number of Conductors: 4 Pair STP - Cable Rating: CAT6a - 10Gbit/s - Connector: 1 - RJ-45 Male - Color: Blue - Length: 25 ft - Wire Gauge: 25 AWG - Weight: 6.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.