Zoro Homepage

3 ft. High Speed HDMI to HDMI Male to Male Cable, Black

  • Mfr # DY712521

  • Zoro # G315767992


product price: $32.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY712521
Zoro #
G315767992
UPC #
657248358853
Country of Origin
China

Description

The High Speed HDMI cable 3 ft. features 2 gold-plated HDMI male connectors and durable high quality construction to provide a dependable HDMI to HDMI connection between devices such as Blu-Ray DiscTM players HDTVs DVD Players stereo receivers projectors and more. This high quality HDMI cable fully supports 1080p+ resolutions at up to 120Hz refresh rate with life-like color. To accommodate the demands of future high definition devices such as increased resolutions and higher frame rates this Ultra HD cable supports resolutions up to 4k x 2k. StarTech High Speed HDMI digital video and audio cables are expertly designed and constructed of only top quality materials to ensure high quality high definition performance. The HDMI standard combines high bandwidth video and multi-channel digital audio into a single cable and provides crystal clear image resolution. Features -2x HDMI Male Connectors -Gold-plated HDMI connectors -High quality construction -Supports Ultra HD Resolutions up to 4k x 2k -3 ft. High Speed HDMI to HDMI Male to Male Cable Includes: -1 - 3 ft. High Speed HDMI Cable - HDMI - M/M Specifications - Cable Jacket Type: PVC - Polyvinyl Chloride - Cable Shield Type: Aluminum-Mylar Foil with Braid - Connector Plating: Gold - Connector A: 1 - HDMI 19 pin Male - Connector B: 1 - HDMI 19 pin Male - Cable Length: 3 ft. 0.9 m - Color: Black - Connector Style: Straight - Length: 3 ft. 0.9 m - Wire Gauge: 28 AWG - Weight: 0.17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.