Zoro Homepage

3.94 in. PWM Fan Splitter Cable

  • Mfr # DY688814

  • Zoro # G303977297


product price: $17.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY688814
Zoro #
G303977297
UPC #
723902046838
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

It is a PWM fan splitter that connects 2 fans with a single motherboard PWM header. For those who require addition cooling in their systems,it will be the perfect solution for you.

Beautiful all black sleeved cable

Features
  • Supports 2 PWM fans from a single motherboard PWM header
Specifications
  • Color: Black
  • Connectors: One-to-two PWM fan splitter
  • Dimension: 0.2" H x 1" W x 6" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.