Zoro Homepage

4-Port PCIe Gigabit Network Adapter Card

  • Mfr # DY634249

  • Zoro # G716646063


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY634249
Zoro #
G716646063
UPC #
652513838269
Country of Origin
China

Description

Add four Gigabit Ethernet ports to a client server or workstation through one PCI Express slot. Now you can add four separate Gigabit network ports to your client server or workstation through just one PCI Express slot to provide connectivity to multiple networks without draining your budget. Features -Add four independent Gigabit RJ45 ports to connect to multiple networks for high-bandwidth workstations and servers -Realtek RTL8111G chip set for reliable performance -Supports full-duplex flow control -Wake-on-LAN and remote wake-up support -Fully compliant with IEEE 802.3 IEEE 802.3u IEEE 802.3ab networks -Supports auto negotiation with next-page capacity -Crossover detection and auto-correction Auto-MDIX -Up to 9K jumbo frame support -Support for IEEE 802.1Q VLAN tagging and IEEE 802.1P layer 2 priority encoding -Microsoft NDIS5 checksum offload IP TCP UDP and large send offload support Specification -Bus Type - PCI Express -Card Type - Standard Profile -Chip set ID - Realtek RTL8111G -Industry Standards - Compliant with IEEE 802.3 IEEE 802.3u IEEE 802.3ab -Interface - RJ45 Gigabit Ethernet -Ports - 4 -Auto MDIX - Yes -Compatible Networks - 10/100/1000 Mbps -Full Duplex Support - Yes -Jumbo Frame Support - 9K max. -Maximum Data Transfer Rate - 2000Mbps Full Duplex -Connector Types - 1 - PCI Express x4 Male -External Ports - 4 - RJ-45 Female -Humidity - 5% - 95% RH -Operating Temperature - 0°C to 55°C 32°F to 131°F -Storage Temperature - -40°C to 75°C -40°F to 167°F -Height - 0.7 in. -Length - 5.4 in. -Item Weight - 3.5 oz. -Width - 4.7 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.