Zoro Homepage

6 ft. 14AWG Computer Power Cord NEMA5-15P to C13 Cable

  • Mfr # DY166217

  • Zoro # G804040940


product price: $46.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY166217
Zoro #
G804040940
UPC #
654204940534
Country of Origin
China

Description

The Computer Power Cord features 14 AWG wire capable of high power connections, making it a reliable solution for connecting large servers to PDU (Power Distribution Units).

This durable, universal power cord can be used as a cost-effective replacement for your existing PC power cord, or for plugging a monitor, PC, or laser printer into a grounded power outlet.

Features
  • One NEMA5-15P plug and one C13 Receptacle rated to carry 125V at 15A
  • 14AWG wire construction ensures maximum power handling capability
  • 6 ft. 14AWG Computer Power Cord NEMA5-15P to C13 Cable
Includes:
  • 1 - 6 ft. 14 AWG Computer Power Cord - NEMA5-15P to C13
Specifications
  • Cable Jacket Type: PVC - Polyvinyl Chloride
  • Cable Type: SJT
  • Number of Conductors: 3
  • Maximum Cable Length: 6 ft. (1.8 m)
  • Connector A: 1 - NEMA 5-15 Power (North America) Plug
  • Connector B: 1 - IEC 60320 C13 Power
  • Cable Length: 6 ft. (1.8 m)
  • Color: Black
  • Length: 6 ft. (1.8 m)
  • Wire Gauge: 14 AWG
  • Weight: 0.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.