Zoro Homepage

6 ft. Mini Display to Display Adapter Cable-Male to Male

  • Mfr # DY174938

  • Zoro # G503932263


product price: $29.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY174938
Zoro #
G503932263
UPC #
654204941630
Country of Origin
China

Description

The 6ft. Mini DisplayPort™ to DisplayPort Adapter Cable, features a Mini DP male connector on one end, and a DP male connector on the other, allowing you to connect any Mini DisplayPort-equipped laptop (including the Mac family of products) to an HDTV, monitor or projector that uses a standard DisplayPort connection.

The mDP to DP cable supports high resolutions of up to 4k x 2k (3840 x 2160) at 60Hz with a maximum HBR2 bandwidth of 21.6 Gbps. The cable also supports Multi-Stream (MST) for daisy chaining multiple monitors and provides optional audio support.

Features
  • High-resolution support of up to 4k x 2k
  • Support for High Bit Rate 2 (HBR2) bandwidth of up to 21.6 Gbps
  • Compatible with PC, Mac and Microsoft. Surface
  • Designed and manufactured to DisplayPort 1.2 standards
  • Backward compatible with DisplayPort 1.1
  • Supports the DPCP (DisplayPort Content Protection) standard in addition to HDCP
  • Gold-plated connectors
  • 6 ft. Mini Display to Display Adapter Cable-Male to Male
Includes:
  • 1 - 6ft. Mini-DisplayPort to DisplayPort 1.2 Cable
Specifications
  • Cable Jacket Type: PVC - Polyvinyl Chloride
  • Connector Plating: Gold
  • Fire Rating: CMG Rated (General Purpose)
  • Number of Conductors: 19
  • Connector A: 1 - Mini-DisplayPort (20 pin) Male
  • Connector B: 1 - DisplayPort (20 pin) Male
  • Humidity: 20~80% RH
  • Operating Temperature: 0&deg:C to 35 degreeC (32 degreeF to 95 degreeF)
  • Storage Temperature: 0&deg:C to 70 degreeC (32 degreeF to 158 degreeF)
  • Cable Length: 6 ft. (1.8 m)
  • Cable OD: 0.2 in. (4.8 mm)
  • Color: Black
  • Wire Gauge: 32 AWG
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.