Zoro Homepage

6 ft. USB C to Display Port Adapter USB Cables

  • Mfr # DY732679

  • Zoro # G603893655


product price: $68.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY732679
Zoro #
G603893655
UPC #
657248496746
Country of Origin
China

Description

Features
  • USB-C to DisplayPort Adapter Cable - 6 ft (1.8m) - 4K at 60 Hz Eliminate clutter by connecting your DP over USB Type-C computer directly to a monitor without additional adapters.
  • Reduce clutter with a compact 6 ft. (1.8 m) adapter cable
  • Hassle- Connection with the reversible USB-C connector
  • Astonishing video quality with support for video resolutions up to 4K at 60 Hz
Specifications
  • Weight: 6.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.