Zoro Homepage

6 in. SATA Power to 8 Pin PCI Express Video Card Power Adapter

  • Mfr # DY712520

  • Zoro # G704046257


product price: $30.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY712520
Zoro #
G704046257
UPC #
657248358846
Country of Origin
China

Description

The SATA to PCI Express Video Card Power Adapter Cable features an 8-pin PCI Express (female) power connector as well as two 15-pin SATA (male) power connectors, providing a cost-effective way to connect a PCIe video card to Serial ATA power connectors provided by the computer power supply - eliminating the need to upgrade the power supply for the sake of video card compatibility.

Features
  • 1x 8-pin PCI Express (female) connector to 2x 15-pin SATA (male) connectors
  • Offers 6" in length for greater flexibility
  • Gold-plated SATA connectors
  • 6 in. SATA Power to 8 Pin PCI Express Video Card Power Adapter
Includes:
  • 1 - 6in SATA Power to 8 Pin PCI Express Video Card Power Cable Adapter
Specifications
  • Cable Jacket Type: PVC - Polyvinyl Chloride
  • Connector Plating: Gold
  • Connector A: 2 - SATA Power (15 pin) Plug
  • Connector B: 1 - PCI Express Power (8 pin, v 2. x) Male
  • Cable Length: 5.9 in. (150 mm)
  • Height: 0.5 in. (13 mm)
  • Length: 5.9 in. (150 mm)
  • Width: 1.2 in. (30 mm)
  • Wire Gauge: 18 AWG
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.