Zoro Homepage

8 in. USB OTG Cable Micro USB to Micro USB Male to Male

  • Mfr # DY966934

  • Zoro # G603747927


product price: $23.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY966934
Zoro #
G603747927
UPC #
727272092846
Country of Origin
China

Description

Now, you can download confidential information from your smartphone or tablet to an external drive, without having to use a Wi-Fi or mobile data connection. This 8 in. USB OTG cable gives you the perfect solution for backing up your important research and other data collected while you’re on the road.

The cable turns the Micro-USB port on your mobile device into a USB OTG host port, so that you can connect a Micro-USB drive or other Micro-USB device, such as a game controller, directly to your phone or tablet.

The OTG cable features a compact design that’s perfect for carrying as a tablet accessory.

Features
  • Support for USB OTG (On-the-Go) capable devices
  • Portable design that’s perfect for use as a tablet accessory
  • 8 in. USB OTG Cable Micro USB to Micro USB Male to Male
Includes:
  • 1 - 8in Micro-USB to Micro-USB OTG Cable - M/M
Specifications
  • Cable Jacket Type: PVC - Polyvinyl Chloride
  • Cable Shield Type: Aluminum-Mylar Foil with Braid
  • Connector Plating: Nickel
  • Connector A: 1 - USB Micro-B (5 pin) Male
  • Connector B: 1 - USB Micro-B (5 pin) Male
  • Cable Length: 8 in. (203.2 mm)
  • Color: Black
  • Connector Style: Straight
  • Length: 8 in. (203.2 mm)
  • Wire Gauge: 28 AWG
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.