Zoro Homepage

ADD-LC-LC-1M5OM4 Add On Computer Patch Cable Lc Multi Mode 3.3 Ft. Aqua

  • Mfr # DY828840

  • Zoro # G115756158


product price: $36.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY828840
Zoro #
G115756158
UPC #
753153376262
Country of Origin
China

Description

AddOn Laser-Optimized Multi-Mode fiber “LOMM” Duplex LC/LC OM4 aqua patch cable offers backward compatibility with existing 50/125 equipment intended for use with 10Gb Ethernet applications. This patch cable is suited for LANs or SANs and is recommended for connection between fiber patch panels hubs switches media converters and routers etc. The low-smoke zero-halogen jacket protects from toxic and corrosive gases in badly ventilated spaces and other areas where it is most crucial. It also provides the fire protection needed to run within walls and air plenums eliminating the need for conduit. Specification -Network Cable Type - Patch cable - OM4 -Technology - Fiber optic -Type of Fiber Optics - Multi mode -Fiber Qty - 2 -Core / Cladding Diameter - 50 / 125 micron -Halogen-free Laser-optimized multi mode fiber “LOMMF” -Length - 3.3 ft. -Color - Aqua Connectivity -Connector“s” - 2 x LC multi-mode - male -Connector“s” “Other Side” - 2 x LC multi-mode - male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.