Zoro Homepage

ADD-LC-LC-5M5OM3 Add On Computer Patch Cable Lc Multi Mode 16.4 Ft. Aqua

  • Mfr # DY584358

  • Zoro # G715756107


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY584358
Zoro #
G715756107
UPC #
723902211984
Country of Origin
China

Description

AddOn s 5M Laser-Optomized Muliti-Mode fiber “LOMM” duplex LC/LC aqua patch cable is a Laser-Optimized-Multi - Mode-Fiber “LOMMF” cable which offers backward compatibility with existing 50/125 equipment as well as providing the performance overhead needed to support both 10 gigabit applications and laser light sources. This fiber-optic cable provides the fire protection needed to run within walls and air plenums eliminating the need for conduit. This patch cable is recommended for connections between fiber patch panels hubs switches media converters and routers etc. Furthermore this cable provides higher speeds and increased bandwidth compared to conventional twisted-pair copper cable. -Network Cable Type - Patch cable - OM3 -Technology - Fiber optic -Type of Fiber Optics - Multi mode -Fiber Qty - 2 -Core / Cladding Diameter - 50 / 125 micron -Halogen-free Laser-optimized multi mode fiber “LOMMF” -Length - 16.4 ft. -Color - Aqua Connectivity -Connector“s” - 2 x LC multi-mode - male -Connector“s” “Other Side” - 2 x LC multi-mode - male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.