Zoro Homepage

APC RBC50 12V 18Ah UPS Battery Kit, 2PK

  • Mfr # DY622166

  • Zoro # G116378359


product price: $135.99
/pk 2, $68.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY622166
Zoro #
G116378359
UPC #
-
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargersOur efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what.We use superior quality materials and rigorous testing to ensure safety and high-performance.We serve a Deep cycle battery and wide range of industries with our rechargeable batteries.We pride ourselves on providing optimal performance to your equipment.Acceptable for use with Scooters, Back Up power, Used in Fire Alarms Security Systems/Alarms, UPS Battery BackUp , Exit Signs/Emergency Lighting, Testing Equipment , Electric Scooters , Mobility Wheelchairs, Electric Gates.0SR CSB/Prism EVX-12170 CSB/Prism GP12150 CSB/Prism GP12170 Eagle Picher CFM12V18 GS Storage Portalac PE12V18B1 GS Storage Portalac PX12180 GS Storage Portalac PWL12V15 Hitachi HP15-12 Hitachi HP17-12 Johnson ControlsJC12150 Johnson Controls KB12170 Yuasa NP18-12B Yuasa NP20-12 Yuasa NPG18-12 Yuasa NPH16-12 Yuasa NPX-80 12 Specifications Terminal: Nut & Bolt Amperage: 18Ah Voltage: 12V Dimension: 3.03in H x 6.26in W x 7.13in L Weight: 13 lbs

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.