Zoro Homepage

Black Standard Universal Server Rack Cabinet Shelf

  • Mfr # DY711347

  • Zoro # G615800542


product price: $72.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY711347
Zoro #
G615800542
UPC #
657248359034
Country of Origin
China

Description

The Black Standard Universal Server Rack Cabinet Shelf helps to efficiently organize your mission critical computer hardware and accessories by adding a fixed shelf with the capacity to hold up to 20 kg 44 lbs. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act TAA allowing government GSA Schedule purchases. Universally mountable in any standard front mount 19in server rack or cabinet the rack shelf is constructed of sturdy cold-rolled steel for long-term durability. Features -Heavy duty steel construction -44.2 lbs 20kg weight capacity -TAA compliant for GSA Schedule purchases -Mountable in any standard 19in rack or cabinet -Black Standard Universal Server Rack Cabinet Shelf Includes: -1 - Fixed Shelf Specifications - U Height: 2U - Weight Capacity: 44.2 lb 20 kg - Color: Black - External Depth: 15.7 in. 400 mm - External Height: 3.5 in. 88 mm - External Width: 19 in. 481.5 mm - Internal Width: 17.4 in. 442.7 mm - Weight: 8.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.