Zoro Homepage

Cat6 RJ45 Stranded Modular Plug Connector 50Pack

  • Mfr # DY615761

  • Zoro # G503737110


product price: $65.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY615761
Zoro #
G503737110
UPC #
654204940503
Country of Origin
China

Description

This Cat 6 RJ45 Modular Plug can be used with Cat 6 bulk cables, allowing you to easily terminate your Cat 6 cable to the exact length required.

Features
  • Allows you to easily terminate your Cat 6 cable to the exact length required
  • Designed to fit all Cat 6 Patch Cables
Includes:
  • 1 - Cat 6 RJ45 Stranded Modular Plug Connector - 50 Pack
Specifications
  • Connector Type(s): 1 - RJ-45 Male
  • Color: Clear
  • Weight: 0.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.