Zoro Homepage

Discount Premium Acoustic 10 Gauge Guitar Strings Light; Blue

  • Mfr # DY535535

  • Zoro # G803867272


product price: $19.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY535535
Zoro #
G803867272
UPC #
723902032596
Country of Origin
China

Description

Strings by Aurora is proud to bring their line of colored guitar strings to guitarists throughout the world. Aurora produces top of the line guitar strings that combine tried and true winding methods with the latest technology producing the most brilliant and durable colors and coatings. We use top-grade materials, fabricated from our own rod, sealed with our patented enamel coatings, and precision wound. All processes are meticulously over-seen by our master craftsmen, drawing over 60 years experience. The result is a truly unique product that is available in a multitude of colored and clear coated sets that sound as good as they look. Aurora Colored Strings for Acoustic Guitar give you a brighter and prettier sound without losing the ‘mellow tone’ that guitarists look for. Our premium strings are infused with silver, and they last at least twice as long as plain strings, making them a good value.

Specifications
  • String Gauge: 10
  • Color: Blue
  • Dimensions: 5.75" H x 6" W x 0.25" D
  • Weight: 1.28 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.