Zoro Homepage

Fixed Position Mount For 10 In. to 30 In. Flat Panel Screens

  • Mfr # DY52862

  • Zoro # G315853589


product price: $45.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY52862
Zoro #
G315853589
UPC #
654204130942
Country of Origin
China

Description

Flat panel fixed wall mount makes a secure installation quick and easy simply hang the screen and turn the pre-assembled securing screw to lock in place. Low profile design places screen only .75 in from the wall. Features -VESA compatible 75 x 75 mm 100 x 100 mm -Low-profile holds screen close to wall for a clean look -Pre-assembled securing screw makes installation fast and easy Specifications - TV size range - 10 to 30 in - Weight capacity - 40 lbs. 18kg - Max mounting pattern - 100 x 100 mm - VESA mounting pattern - 75 x 75 mm 100 x 100 mm - Depth from wall - 0.75 in 19mm - Mounting surface - wood stud concrete cinder block or metal stud accessory required HT2 - Stud spacing - single stud - Construction - high-grade cold rolled steel - Product finish - scratch resistant epoxy powder coat - Item Weight - 0.7 lbs. 0.3kg -Dimension - 6 L x 6 W x1 H in. - Color - Black and silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.