Zoro Homepage

Fuses Automotive Non-Indicating Time Delay Fuse, 12-32VDC - 40A, 1kA

  • Mfr # DY431525

  • Zoro # G416059309


product price: $13.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY431525
Zoro #
G416059309
UPC #
747216304422
Country of Origin
China

Description

If you are a gadget lover our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment facility and convenience to your life. Time Delay Fuse Automotive Non-Indicating Series: FMX 40 A 12/32 VDC 1 kA Interrupt Class: Female Maxi Single Element Plastic 1 in Length Green RoHS Compliant UL Listed For High Amp Protection Applications Features -Female - Time Delay -Amps : 40 -Color : Green -Automotive Non-Indicating Time Delay Fuse 12-32VDC 40A 1kA Specifications - Country Of Origin: Mexico - Dimension: 3in. H x 2.25in. W x 6in. L - Weight: 0.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.