Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses Easy Id Fusetron-R Cart Fuse 60A

  • Mfr # DY871938

  • Zoro # G616648778


product price: $45.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY871938
Zoro #
G616648778
UPC #
753153206040
Country of Origin
China

Description

Fusetron dual element time-delay current limiting class rk5 fuse 250 volt maximum. Drop-in replacement upgrade for one-time and renewable fuses to aid in locating the open fuse when the power goes out. Time-delay - 10 seconds minimum at 500 percent rated current. Indicator on the side turns black when the fuse opens. Features -Type - Heavy duty cartridge current limiting low voltage. -Amperage rating - 60 a. -Voltage rating - 250 vac/125 vdc. -Material - Fiberglass. -Body style - Rejection cylindrical. -Element- dual. -Special features - With easy id blown fuse indication. -Usage - For protect of motors and branch circuits. -Separate overload and short circuit elements provide time delay for sizing as close as 125% of motor fla. -2:1 selective co ordination amp ratio within the cooper rk5 fuse family prevents over current events from opening upstream fusetron fuses. -Insulated end caps for 225 - 600 a fuses reduces exposure to live parts and extends air gap to distance between blades of adjacent mounted fuses or to housing. -Dimension - 2.8 x 4.5 x 6.1 in. -Item weight - .26 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.