Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Aluminum Cooler with Low Noise 200 mm Fan for 15 in. Notebook

  • Mfr # DY840997

  • Zoro # G615835896


product price: $82.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY840997
Zoro #
G615835896
UPC #
753153327363
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures power supplies and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful. The Noble Breeze NB04 is a lightweight aluminum notebook cooler that is extremely light and portable. The sand-blasted aluminum bars not only offer improved aesthetics but also help increase heat conductivity. By utilizing a silent 200mm fan to disperse excess heat and designs based on human factor engineering to provide more comfortable user experience the NB04 is the best choice for those requiring a portable and stylish notebook cooler Features -Low noise 200mm fan for great cooling and quietness -Sand-blasted aluminum exterior with modern styling -Highly ventilated surface enables maximum air flow -Human factor engineering enables comfortable user experience -Supports up to 15 wide notebook Specifications - Color: Black - Material: Aluminium - Rated Voltage: 5V - Cooling System: Single 200 x 200 x 20 mm fan - Compatibility: Up to 15 wide notebook - Fan speed: 800 200 rpm - Noise: 18dBA - Bearing: Sleeve bearing - Dimensions 4 H x 13 W x 16 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.