Zoro Homepage

Locking Connector, 30 A, 125V AC, Yellow

  • Mfr # DY258675

  • Zoro # G915767897


product price: $53.75
/ea

Key Features

Current Rating
30 A
Voltage Rating
125V AC
Housing Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY258675
Zoro #
G915767897
UPC #
652513828567
Country of Origin
China

Details

Item
Locking Connector
Current Rating
30 A
Voltage Rating
125V AC
Housing Color
Yellow

Description

30 Amp 125 Volt Locking Connector Product Features: 30A 125V female connector Product : 30A 125V LOCKING CONNECTOR Manufacturer : Manufacturer Part No : 305C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.