Zoro Homepage

Micro-ATX Mini-DTX Mini-ITX Small Form Factor Computer Case, Compatible with ATX PSU Cases - Black

  • Mfr # DY522591

  • Zoro # G716043367


product price: $161.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY522591
Zoro #
G716043367
UPC #
723902046111
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures power supplies and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful. Features -Support graphics cards of any length -Ample space for CPU cooling -Micro ATX motherboard & ATX PSU compatible -Cleanly styled SFF chassis with modernized layout Specifications - Color: Black - Material: ABS & acrylic front panel steel body - Motherboard Supported: Micro-ATX Mini-DTX and Mini-ITX - Cooling System: Rear: 1 x 80 mm fan slot optional cross-flow fan Side 1 x 120 mm intake fan 1200 rpm - Expansion Slots: 4 - Front I/O Ports: 2 x USB 3.0 Type-A 1 x Audio 1 x Mic - Power Supply Compatibility: Standard ATX - Dimension: 13in H x 15in W x 19in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.