Zoro Homepage

Mini-DTX Small Form Factor Computer Case - White

  • Mfr # DY812856

  • Zoro # G115961538


product price: $90.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY812856
Zoro #
G115961538
UPC #
753153327295
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures power supplies and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful. After bringing Mini-ITX into mainstream DIY do it yourself market in 2009 with the Sugo SG05 SilverStone is looking to define the category again with SG13 a newly evolved design that aims to satisfy every type of computer users. At only 11.5 liters in size it has suitably small statue for easily integrating into numerous computing environments and will comfortably fit many standard components for general purpose or office builds. For enthusiasts and in keeping with Sugo series famed tradition the SG13s ability to fit 10.5 long expansion card standard ATX power supply and all-in-one liquid cooler in 120mm or 140mm size will help produce amazingly small and powerful systems. Features -Supports standard-length expansion cards -Mini-DTX / Mini-ITX motherboard & ATX PSU compatible -Supports 120mm or 140mm single fan All-in-One Liquid Cooler -Supports 2.5 and 3.5 hard drives -Elevated standoff for motherboard back side components Specifications - Color: White - Material: Mesh or plastic front panel steel body - Motherboard: Mini-DTX Mini-ITX - Expansion slot: 2 - Front I/O port: USB 3.0 x 2 audio x 1 MIC x 1 - Power supply: Optional standardÿPS2ATX - Expansion card: Compatible up to 10.5 long width restriction-5.11in - Limitation of CPU cooler: 61 mm - Limitation of PSU: 150mm - Dimension: 10in H x 12in W x 14in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.