Zoro Homepage

Mixed White Blade Design with Blue Frame

  • Mfr # DY526150

  • Zoro # G515852887


product price: $25.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY526150
Zoro #
G515852887
UPC #
723902046388
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures power supplies and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful. Features - is a high quality standard sized 120mm fan designed for optimal performance with low noise profile. -It has custom designed dual fan blades for increased air pressure performance without additional noise. -Powered via PWM 4pin connector the 's speed can be adjusted by supported motherboard or fan controllers to be used for silent running builds or for cooling a high performance machine. Specifications - Color White fan blades blue frame - Bearing Long life sleeve - Connectors 4pin PWM - Rated Voltage 12V DC - Start Voltage 5V DC - Rated Current 0.07 0.19A - Rated Power 0.84 2.28W - Speed 1000 1800 rpm - Airflow 42.6 76.5CFM - Static Pressure 0.31 1.52mmH2O - Noise Level 18.4 28.1dBA - Life Time 40 000 hr - Dimensions 1 H x 7 W x 10 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.