Zoro Homepage

Multi-Conductor Cable, 24 AWG, 2 C, Black, Solid, 500 ft

  • Mfr # DY3007869

  • Zoro # G912466397


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Wire Size
24 AWG
Number of Conductors
2
Conductor Design
Solid
Jacket Color
Black
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY3007869
Zoro #
G912466397
UPC #
780475623477
Country of Origin
China

Dimensions

Wire Size
24 AWG
Length
500 ft

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Solid
Jacket Color
Black
Conductor Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.