Zoro Homepage

Multi Directional Vertical Server Rack Management D Ring

  • Mfr # DY615772

  • Zoro # G715800480


product price: $28.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY615772
Zoro #
G715800480
UPC #
654204940817
Country of Origin
China

Description

The Multi-Directional Vertical Cable Management D-ring lets you add an internal or external facing cable hook to your server rack or cabinet to provide an organized channel for cables. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act TAA allowing government GSA Schedule purchases. Constructed of high-quality steel the cable management ring measures 2.4 x 3.9in. 6 x 10cm. For flexible mounting options the cable ring features a right-angled mounting bracket with 2 sets of mounting holes enabling you to face the D-ring in the direction that best fits your application. Providing strain relief for attached cables multiple cable rings can be attached to your rack where you need them for a versatile cable management solution. Features -2.4x3.9in. 6x10cm Cable Management Hook -Right-angled bracket with 2 sets of mounting holes for flexible positioning -TAA compliant for GSA Schedule purchases -Sturdy steel construction -Multi Directional Vertical Server Rack Management D Ring Includes: -1 - Vertical Cable Management Hook Specifications - Industry Standards: EIA RS310-D - Orientation: Vertical - U Height: 1.5U - Color: Black - Enclosure Thickness: 0.1 in. 2 mm - Enclosure Type: Steel - External Height: 2.5 in. 64 mm - External Width: 4 in. 102 mm - Weight: 0.57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.