Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible USB-A to Micro-B Cable - Gold

  • Mfr # DY537105

  • Zoro # G603893631


product price: $22.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY537105
Zoro #
G603893631
UPC #
723902046227
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

Features
  • Cable sleeved with nylon braiding
  • Connectors constructed with aluminum housing
  • Supports high speed charge and data sync
  • Quality cable supports up to 2.6A for high performance charging
Specifications
  • Color: Gold
  • USB version: USB 2.0
  • Connectors: Reversible USB-A x 1, Reversible Micro-B x 1
  • Material: Nylon braided
  • Dimension: 1" H x 3" W x 6" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.