Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Standoffs, M6 Thrd Sz, 25 mm Bd L, Steel

  • Mfr # DY717087

  • Zoro # G503900682


product price: $22.79
/ea

Key Features

Thread Size
M6
Body Length
25 mm
Standoff Material
Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DY717087
Zoro #
G503900682
UPC #
657248431044
Country of Origin
China

Dimensions

Thread Size
M6
Body Length
25 mm

Details

Item
Round Standoffs
Standoff Material
Steel
System of Measurement
Metric

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • M8 x 25 mm Stand off Spacer
  • When the back of the monitor has unusual topography, these spacers add the needed
  • VESA and Universal adapters as well as provide clearance for power cord and inputs
  • Pack of 4
Specifications
  • Color: Black
  • Finish: Scratch resistant
  • Material: Steel
  • Size: 25 mm
  • Weight: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.