Zoro Homepage

SATA Power Adapter Cable with Capacitor 1 to 2

  • Mfr # DY688818

  • Zoro # G216083566


product price: $24.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY688818
Zoro #
G216083566
UPC #
723902046883
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures power supplies and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful. To alleviate this to developed a new generation of SATA power connector cables. Its to succeed the breakthrough. By using the latest super flexible material this will fit to any SATA devices easily without excessive bending and stress on connected devices even if the gap between SATA devices are slightly different. Besides 4-in-1 model a second 2-in-1 model of its with shorter gaps will also be available. This is a great solution for users using adapters. Where two 2.5 drives would need to be installed almost next to each other. Finally just like two high quality 2200F capacitors are also included. Its provide stable voltage to all connected devices. So if you have a lot of SATA drives in your system this must buy for improving aesthetics and drive reliability. Continuous support for four or two sets of SATA drives and devices Features -Great aesthetics with all black cables -Super flexible cable technology -Compatible with SATA optical and hard drives Specifications - Color: Black - Capacitor Size: 2200 F - Dimension: 1in H x 2in W x 10in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.