Zoro Homepage

SM1EZ Easy Install Speaker with Single Tap

  • Mfr # DY572307

  • Zoro # G515812461


product price: $84.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY572307
Zoro #
G515812461
UPC #
723902214596
Country of Origin
China

Description

The SM1EZ Easy Install Speakers are surface-mount speakers designed to typically install in less than a minute. Installation is a simple three-step process that does not require tools. First two specially-designed studs pierce the ceiling tile. Second two custom-designed wing nuts secure the speaker to the ceiling. Third standard wire nuts make the electrical connection directly to the color-coded studs. The SM1EZ is a lightweight durable speaker with a low-profile contemporary design making them versatile enough to be installed in just about any installation with standard ceiling tiles. The SM1EZ is a 1-watt single-tap speaker with exterior volume control for easy balancing. Unit measures 9.5in in diameter and 3in depth. -1 Watt Single Tap Design. -Contemporary Low-profile design. -Installs in seconds. -No-Tool Installation. -Easy wiring. -No clean-up surface mount. -Wide-based wing nuts. -Standard wire nuts. -Mounting studs. -Durable ABS plastic shell. -Wire-wound volume control. -Smoother sound without whistling. -Frequency response: 125Hz-15kHz. -9.5in diameter 3in height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.