Zoro Homepage

Startech Minidisplayport To Hdmi Adaptr

  • Mfr # DY635710

  • Zoro # G215783535


product price: $45.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY635710
Zoro #
G215783535
UPC #
652513889698
Country of Origin
China

Description

The Mini Display Port to HDMI adapter enables you to connect a mDP-equipped Ultrabook tablet or laptop computer such as the ThinkPadT440 series to an HDMI display.This adapter is compatible with Mini Display Port 1.2 &HDMI 4K at 30 Hz and as a result can support video resolutions up to Ultra HD 4K as well as the accompanying digital audio up to 7.1 channel surround sound.With support for Ultra HD 4K the mDP to HDMI adapter ensures you can convert Mini Display Port to HDMI while maintaining an astonishing picture quality four times the resolution of high-definition 1080p.The adapter is also backward compatible with previous Display Port revisions 1.0/1.1 with support for resolutions up to 1080p.For a hassle-free setup the Mini Display Port to HDMI adapter allows for plug-and-play installation without any additional software or drivers.Plus with a small footprint and lightweight design the adapter maximizes portability.To ensure compatibility with any Mini Display Port output the mDP adapter offers an active conversion.Active video conversion is required to maintain 4K resolutions when converting Mini Display Port to HDMI.An active mDP adapter is also ideal for outputting 1080p resolutions by ensuring compatibility with graphics cards that are not capable of outputting multi-mode DP++ signals e.g.ATI Eyefinity.The Mini Display Port to HDMI converter is compatible with Intel Thunderbolt devices that output a Display Port video signal.Features -Connect an HDMI Display to a Single Mode Mini DisplayPort video source.-Compatible with Mini DisplayPort-enabled computer systems such as Ultrabook and HDMI-enabled Televisions monitors and projectors.-Mini DisplayPort 1.2 to HDMI / Mini DisplayPort to HDMI Active Adapter Converter / Mini DisplayPort to HDMI 4K Converter / mDP to HDMI / mDP 1.2 to HDMI converter / 4K mDP to HDMI.-Supports 1080p@120Hz and 4K@30Hz.-Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.