Zoro Homepage

StarTech StarTech Cable 0.5m Slim SuperSpeed USB3.0 A to Micro B Cable Male-Male

  • Mfr # DY615757

  • Zoro # G115755472


product price: $29.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY615757
Zoro #
G115755472
UPC #
654204940305
Country of Origin
China

Description

Connector Plating Nickel Cable Jacket Type PVC. Polyvinyl Chloride Cable Shield Type Aluminum-Mylar Foil with Braid Connector A 1. USB 3. 0 A 9 pin SuperSpeed Male Connector B 1. USB 3. 0 Micro-B 10 pin SuperSpeed Male Type and Rate USB 3. 0.5 Gbit/s Color Black Connector Style Straight Wire Gauge 26/32 AWG Cable Length 1.6 ft 0.5 m Included in Package 1. 0.5m 20in Slim SuperSpeed USB 3. 0 A to Micro B Cable. M/M Weight 0.53 Item Dimension 8.94 x 8.39 x 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.