Zoro Homepage

StarTech StarTech Cable 10m Single Mode Duplex Fiber Patch Cable LC-SC Yellow

  • Mfr # DY169393

  • Zoro # G415812592


product price: $38.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY169393
Zoro #
G415812592
UPC #
654204940282
Country of Origin
China

Description

Hardware Fiber Size 9/125 Fire Rating LSZH Rated Low Smoke Zero Halogen Connectors Connector B 1. Fiber Optic SC Duplex Male Connector A 1. Fiber Optic LC Duplex Male Performance Fiber Classification OS1 Fiber Type Single Mode Physical Characteristics Cable Length 32.8 ft 10 m Color Yellow Included in Package 1.10m Single Mode Duplex Fiber Patch Cable LC-SC Weight 0.57 Item Dimension 8.66 x 7.87 x 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.