Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StarTech StarTech Cable 2m Micro USB Cable A to Down Angle Micro B Black

  • Mfr # DY615754

  • Zoro # G915755597


product price: $19.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY615754
Zoro #
G915755597
UPC #
654204939989
Country of Origin
China

Description

Cable Jacket Type PVC. Polyvinyl Chloride Cable Shield Type Aluminum-Mylar Foil with Braid Connector Plating Nickel Connector A 1. USB A 4 pin Male Connector B 1. USB Micro-B 5 pin Male Type and Rate USB 2. 0.480 Mbit/s Color Black Wire Gauge 28 AWG Included in Package 1.2m Micro USB Cable. A to Down Angle Micro B Weight 0.11 Item Dimension 8.86 x 4.92 x 0.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.