Zoro Homepage

Tilting Mount For 10 In. to 30 In. Flat Panel Screens

  • Mfr # DY214092

  • Zoro # G715835413


product price: $32.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY214092
Zoro #
G715835413
UPC #
652513406505
Country of Origin
China

Description

Flat panel tilt wall mount with smooth adjustments of 15° forward and 5° back for a variety of viewing angles. Makes a secure installation quick and easy simply hang the screen and turn the pre-assembled securing screw to lock in place. Holds screen close to wall for a clean look. Features -VESA compatible 75 x 75 mm 100 x 100 mm -Low-profile holds screen close to wall for a clean look - Pre-tensioned tilt mechanism for smooth adjustment - Pre-assembled securing screw makes installation fast and easy Specifications - TV size range - 10 to 30 in. - Weight capacity - 40 lbs. 18kg - Depth from wall - 1.5 in. 38.1mm - Tilt - +15°/-15° - Mounting surface - wood stud concrete cinder block or metal stud accessory required HT2 - Stud spacing - single stud - Construction - high-grade cold rolled steel - Product finish - scratch resistant epoxy powder coat - Item Weight - 0.9 lbs. 0.4kg - Dimension - 6 L x 5.8 W x 2 H in. - Color - black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.