Zoro Homepage

Vesa 100 X 100 mm to 200 X 200 mm Adapter Extender

  • Mfr # DY52848

  • Zoro # G716008717


product price: $37.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY52848
Zoro #
G716008717
UPC #
654204130805
Country of Origin
China

Description

VESA plate adapter that extends existing 100 x 100 mm adapters to achieve 200 x 200 mm hole pattern in landscape or portrait view. Features -VESA compatible -Attaches directly to any mount with 100 x 100 mm hole pattern to extend adapter up to 200 x 200 mm -Compatible mounts - A30F DS1 DSV2 DSH2 F30 P30F and T30 -Pre-sorted hardware pack for easy installation Specifications -TV size range - 13 to 37 in. -Mounting surface - VESA adapters with 100 x 100 mm hole pattern -Construction - aluminum/high-grade cold rolled steel -Product finish - scratch resistant epoxy powder coat -Item Weight - 3 lbs. 1.4kg -Dimension - 4 L x 2 W x 1 H in. -Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.