Zoro Homepage

Vesa 100 X 200 mm Adapter Extender

  • Mfr # DY893510

  • Zoro # G416008703


product price: $36.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY893510
Zoro #
G416008703
UPC #
727272126671
Country of Origin
China

Description

VESA plate adapter that extends existing 100 x 100 mm adapters to achieve 200 x 100 mm hole pattern in landscape or portrait view. Features -VESA compatible -Attaches directly to any mount with 100 x 100 mm hole pattern to extend adapter up to 200 x 100 mm -Compatible mounts - A30F DS1 DSH2 DSV2 T30 -Pre-sorted hardware pack for easy installation Specifications -TV size range - 10 to 32 in. -Construction - aluminum/high-grade cold rolled steel -Product finish - scratch resistant epoxy powder coat -Item Weight - 1 lbs. 0.5kg -Dimension - 9 L x 2 W x 1 H in. -Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.