Shop DYNAMICRUGS
Create Account
Dynamic Rugs Mysterio Rectangular Rug, Silver - 6 ft. 7 in. x 9 ft. 6 in.
- Mfr # MS71012134902
- Zoro # G124190295
product price:Â
$
402.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS71012134902
- Zoro #
- G124190295
- UPC #
- -
- Country of Origin
- China
Description
Colorations in this new collection features the interlacing of metallic tones in transitional designs to complement today's modern, high fashion looks in home decoration. The rugs are power woven in Belgium with a dense heat set polypropylene pile. In the construction random double pointing density and drop stitch weaving techniques are used to create lovely textured finishes which are evident both visually and to the touch. Features Collection - Mysterio. Material - Polypropylene. Color - Silver. Size - 6 ft. 7 in. x 9 ft. 6 in.. Shape - Rectangle. Please Note: The images presented are approximations only and not intended as exact representations. Colors are relative due to differences between monitors and designs may slightly vary by size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.