Gen. Purp. Utility Rope, 1/2"Dia.x300'L

  • Mfr # 070160-00300-CT6

  • Zoro # G511250366


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
12
Working Load Limit
6,220 lb
Rope Construction
Braid
Rope Type
Static
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
070160-00300-CT6
Zoro #
G511250366
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
300 ft
Diameter
1/2 in

Details

Rope Strand Count
12
Working Load Limit
6,220 lb
Rope Construction
Braid
Rope Type
Static
Item
General Purpose Utility Rope
Color
Orange
Core Material
HMPE
Spliceability
Spliceable
Weight
18.6 lb
Product Type
General Purpose Utility Rope
End Type
Plain
Rope Format
Spool
Core Type
Hollow Core
Maximum Operating Temperature
160 Degrees F
Lifting Capability
For Lifting
Breaking Strength
28,000 lbf
Minimum Operating Temperature
-125 Degrees F

Description

Ultra Srong and Lightweight Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.