Zoro Homepage

Gen. Purp. Utility Rope, 3/8"Dia.x100'L

  • Mfr # 070120-00100-CT6

  • Zoro # G911579333


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
12
Working Load Limit
3,685 lb
Rope Construction
Braid
Rope Type
Static
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
070120-00100-CT6
Zoro #
G911579333
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
100 ft
Diameter
3/8 in

Details

Rope Strand Count
12
Working Load Limit
3,685 lb
Rope Construction
Braid
Rope Type
Static
Item
General Purpose Utility Rope
Color
Orange
Spliceability
Spliceable
Weight
3.62 lb
Product Type
General Purpose Utility Rope
Maximum Operating Temperature
160 Degrees F
Core Material
HMPE
End Type
Plain
Rope Format
Spool
Minimum Operating Temperature
-125 Degrees F
Breaking Strength
16,600 lbf
Lifting Capability
For Lifting
Core Type
Hollow Core

Description

Ultra Srong and Lightweight Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.