Gen. Purp. Utility Rope, 5/8"Dia.x300'L
Mfr # 070200-00300-CT6
Zoro # G211250383
product price: $1,147.99
/ea
Free Shipping & Returns
Key Features
Rope Strand Count
12
Working Load Limit
9,330 lb
Rope Construction
Braid
Rope Type
Static
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
070200-00300-CT6
Zoro #
G211250383
UPC #
-
Country of Origin
Canada
Dimensions
Diameter
5/8 in
Overall Length
300 ft
Details
Rope Strand Count
12
Working Load Limit
9,330 lb
Rope Construction
Braid
Rope Type
Static
Item
General Purpose Utility Rope
Color
Orange
Minimum Operating Temperature
-125 Degrees F
Spliceability
Spliceable
Lifting Capability
For Lifting
Product Type
General Purpose Utility Rope
End Type
Plain
Core Type
Hollow Core
Core Material
HMPE
Breaking Strength
42,000 lbf
Maximum Operating Temperature
160 Degrees F
Weight
31 lb
Rope Format
Spool
Description
Ultra Srong and Lightweight Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.