Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT Brass Pneumatic Ball Valve Inline

  • Mfr # PHG23ATDA032A

  • Zoro # G5162035


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Standards
CE, CSA, EN12165, REACH, RoHS Compliant
Seat Material
PTFE
Stem Material
Nickel-Plated Brass
Ball Valve Product Group
Actuated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHG23ATDA032A
Zoro #
G5162035
UPC #
649848055669
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Body Material
Brass
Standards
CE, CSA, EN12165, REACH, RoHS Compliant
Seat Material
PTFE
Stem Material
Nickel-Plated Brass
Ball Valve Product Group
Actuated
Mount
Direct
Port
Full
Operation
Double Acting
Ball Valve Basic Body Material
Brass
Temp. Range
-4 Degrees to 176 Degrees F
Required Pressure
80 psi
Valve Structure
2-Piece
Connection Type
FNPT
Max. Inlet Pressure
120 psi
Max. Pressure
600 psi CWP
Body Seal Material
RPTFE/Viton
Ball Material
Chrome-Plated Brass
Body Style
Inline
Seal Material
RPTFE, FKM
Connection Type - Side 1
NPT
Maximum Operating Pressure Differential
120 psi
Included Mounting
Actuator Mounting Pad
Actuator Air Pressure - Minimum
80 psi
Maximum Pressure - Operating
600 psi
Ball Port Style
Full Port
Valve Ways
2-Way
Vacuum Service Rating
29 in Hg
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Air Pressure - Maximum
120 psi
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
For Media
Air, Oil, Water
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
370 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Vented Ball Valve
Non-Vented
Actuator Operation
Air to Air
Coefficient of Volume (Cv)
19
Actuator Ambient Temperature - Minimum
-4 Degrees F
IP Rating
IP65
Connection Type - Side 2
NPT
Fail Safe Position
Fail Last
Actuator Ambient Temperature - Maximum
176 Degrees F
Actuator Features
Position Indicator
Valve Construction
Two-Piece
Maximum Pressure - Steam
150 psi
Valve Body Style
Straight

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1/2 in, Actuator Operation Air to Air, Ball Material Chrome-Plated Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.