Zoro Homepage

3/4" FNPT Brass Pneumatic Ball Valve Inline

  • Mfr # PHG24ATDA032A

  • Zoro # G5188836


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Standards
CE, CSA, EN12165, REACH, RoHS Compliant
Ball Valve Product Group
Actuated
Port
Full
Body Style
Inline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHG24ATDA032A
Zoro #
G5188836
UPC #
649848055676
Country of Origin
Multiple

Dimensions

Pipe Size
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Body Material
Brass
Standards
CE, CSA, EN12165, REACH, RoHS Compliant
Ball Valve Product Group
Actuated
Port
Full
Body Style
Inline
Operation
Double Acting
Stem Material
Nickel-Plated Brass
Mount
Direct
Max. Inlet Pressure
120 psi
Max. Pressure
600 psi CWP
Ball Valve Basic Body Material
Brass
Temp. Range
-4 Degrees to 176 Degrees F
Valve Structure
2-Piece
Required Pressure
80 psi
Ball Material
Chrome-Plated Brass
Body Seal Material
RPTFE/Viton
Connection Type
FNPT
Seat Material
PTFE
Seal Material
RPTFE, FKM
Fail Safe Position
Fail Last
Actuator Features
Position Indicator
Actuator Ambient Temperature - Minimum
-4 Degrees F
Coefficient of Volume (Cv)
34
Operating Temperature - Maximum
370 Degrees F
Maximum Pressure - Operating
600 psi
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Valve Construction
Two-Piece
For Media
Air, Oil, Water
Actuator Air Pressure - Maximum
120 psi
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Actuator Ambient Temperature - Maximum
176 Degrees F
Ball Port Style
Full Port
NEMA Enclosure Rating
4X
Actuator Air Pressure - Minimum
80 psi
Maximum Operating Pressure Differential
120 psi
Actuator Operation
Air to Air
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Included Mounting
Actuator Mounting Pad
Connection Gender - Side 1
Female
Valve Body Style
Straight
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
IP Rating
IP65
3-A Standard Compliance
Not Rated
Valve Ways
2-Way
Vacuum Service Rating
29 in Hg

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3/4 in, Actuator Operation Air to Air, Ball Material Chrome-Plated Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.