Zoro Homepage

Ball Valve, 1 In FNPT, Spring Return, SS

  • Mfr # P2S25AJSR06310A

  • Zoro # G3157235


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Standards
ASTM A351-CF8M, CSA, IAPMO/UPC, REACH, RoHS Compliant
Overall Length
3.56 in
Ball Valve Product Group
Actuated
Body Style
Inline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2S25AJSR06310A
Zoro #
G3157235
UPC #
649848015243
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.56 in
Pipe Size
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Body Material
Stainless Steel
Standards
ASTM A351-CF8M, CSA, IAPMO/UPC, REACH, RoHS Compliant
Ball Valve Product Group
Actuated
Body Style
Inline
Temp. Range
-4 Degrees to 176 Degrees F
Ball Material
316 Stainless Steel
Valve Structure
2-Piece
Required Pressure
80 psi
Seat Material
PTFE, RPTFE
Max. Pressure
1000 psi CWP
Stem Material
316 Stainless Steel
Mount
Direct
Ball Valve Basic Body Material
Stainless Steel
Max. Steam Pressure
150 psi WSP
Port
Full
Operation
Spring Return
Max. Inlet Pressure
120 psi
Connection Type
FNPT
Body Seal Material
PTFE/Viton
Seal Material
PTFE, FKM
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Included Mounting
Actuator Mounting Pad
Coefficient of Volume (Cv)
109
Actuator Features
Position Indicator
Manufacturer Warranty
2 yr
Connection Gender - Side 1
Female
Actuator Series
HP
Connection Gender - Side 2
Female
Valve Body Style
Straight
Connection Type - Side 2
NPT
Vacuum Service Rating
29 in Hg
Fail Safe Position
Fail Closed
Ball Port Style
Full Port
Actuator Operation
Air to Spring
Connection Type - Side 1
NPT
Valve Ways
2-Way
Actuator Air Pressure - Minimum
80 psi
Actuator Ambient Temperature - Maximum
176 Degrees F
Included Pilot Solenoid
115V AC Pilot Solenoid
Valve Deactivated State
Normally Closed (NC)
Operating Temperature - Minimum
-4 Degrees F
3-A Standard Compliance
Not Rated
Maximum Operating Pressure Differential
500 psi
For Media
Air, Oil, Water
Vented Ball Valve
Non-Vented
Actuator Air Pressure - Maximum
500 psi
IP Rating
IP65
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Operating
1,000 psi
Valve Construction
Two-Piece
Operating Temperature - Maximum
392 Degrees F
Maximum Pressure - Steam
150 psi
Valve Series
P2S

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material 316 Stainless Steel, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid 115V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.