This item is Discontinued.

Dynaquip Controls 3/8" FNPT Bronze Pneumatic Ball Valve Inline PVA62AMSR05210A

3/8" FNPT Bronze Pneumatic Ball Valve Inline (Discontinued)

  • Mfr # PVA62AMSR05210A
  • Zoro # G3377525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVA62AMSR05210A
Zoro #
G3377525
UPC #
649848046612
Country of Origin
China

Dimensions

Pipe Size
3/8 in

Details

Item
Pneumatic Actuated Ball Valve
Body Material
Bronze
Connection Type
FNPT
Required Pressure
80 psi
Max. Pressure
600 psi CWP
Valve Structure
3-Piece
Seat Material
PTFE
Temp. Range
-4 Degrees to 176 Degrees F
Operation
Spring Return - Fail Close
Max. Inlet Pressure
300 psi
Ball Valve Basic Body Material
Bronze
Ball Valve Product Group
Actuated
Body Seal Material
PTFE/Viton
Ball Material
316 Stainless Steel
Body Style
Inline
Mount
Direct
Stem Material
Stainless Steel
Standards
NEMA 4X
Port
Full
Seal Material
PTFE/Viton(R)

Description

Pneumatic Actuated Ball Valve, Ball Material 316 Stainless Steel, Body Material Bronze, Stem Material Stainless Steel, Seal Material PTFE/Viton(R), Seat Material PTFE

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.